
Bullfloat with Broom 60-in. x 8-in. Complete Pitch Control Head 3x 6-ft. Extension Handles
Mfr # BT350074
Zoro # G822733381
product price:Â $603.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2 in
Length (In.)
60 in
Width (In.)
8 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT350074
Zoro #
G822733381
UPC #
11343015019
Country of Origin
Belgium
Dimensions
Height (In.)
2 in
Length (In.)
60 in
Width (In.)
8 in
Details
Color
Blue
Item
BullFloat Kit
Description
The Beton Trowel 60 in. by 8 in. bullfloat with broom flattens the surface of concrete floors, and quickly lays down a textured broom finish. The worm drive pitch control allows the float to glide over the floor, so the broom can be pulled back over the level surface for a non-slip texture. This is a great option for concrete that will set up quickly, allowing the user to work fast and still deliver and excellent final product. Three 6 ft. extension handles are included to give the user up to 18 ft. of reach over a concrete floor.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.