Cast Iron Hand Tamp 10-in. X 10-in. Wooden Handle
Mfr # BT305HTC
Zoro # G922733427
product price: $70.49
/eaKey Features
Width
10 in
Height
2 in
Length
10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT305HTC
Zoro #
G922733427
UPC #
11343015118
Country of Origin
Belgium
Dimensions
Width
10 in
Height
2 in
Length
10 in
Details
Item
Hand Tamp
Color
Black
Description
The Beton Trowel 10 in. by 10 in. cast iron hand tamp is a great tool for tamping asphalt and putting pressure on stamped concrete stencils. This hand tamp is also useful for tamping concrete sub bases, especially in hard-to-reach areas.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.