Cast Iron Hand Tamp 8-in. X 8-in. Wooden Handle

  • Mfr # BT203HTC

  • Zoro # G022733747


product price: $55.79
/ea

Key Features

Length
15.75 in
Width
8.66 in
Color
Black
Height
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT203HTC
Zoro #
G022733747
UPC #
11343015101
Country of Origin
Belgium

Dimensions

Length
15.75 in
Width
8.66 in
Height
8.27 in

Details

Item
Hand Tamp
Color
Black

Description

The Beton Trowel 8 in. by 8 in. cast iron hand tamp is a great tool for tamping asphalt and putting pressure on stamped concrete stencils. This hand tamp is also useful for tamping concrete sub bases, especially in hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.