
Combination Blades 8-in. x 18-in. 46-in.
Mfr # C120419
Zoro # G222733837
product price: $71.95
/eaKey Features
Height
2 in
Width
18 in
Length
8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C120419
Zoro #
G222733837
UPC #
11343015200
Country of Origin
Belgium
Dimensions
Height
2 in
Width
18 in
Length
8 in
Details
Item
Trowel Blades
Color
Silver
Description
The Beton Trowel 8 in. by 18 in. combination blades fit onto 46 in. power trowels to float and provide final finish for concrete floors. These finish blades will fit power trowels from most major manufacturers, and are made from high carbon spring steel for abrasive resistance. The blade bars are machined to fine tolerances, with base blade rivet holes cut and countersunk to ensure perfect assembly with each use.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.