Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Sprayer 1.5 Gal Spiral Hose 8-ft. Range

  • Mfr # BTSPRAY06L

  • Zoro # G522733797


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
30 in
Length
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTSPRAY06L
Zoro #
G522733797
UPC #
11343014708
Country of Origin
Belgium

Dimensions

Height
30 in
Length
10 in
Width
10 in

Details

Item
Compression Sprayer
Color
Blue

Description

The Beton Trowel 1.5 gallon compression sprayer is an excellent tool for spraying forms and floors. For longevity, this sprayer features FPM seals to resist wear from chemicals like release agents and form oil. This sprayer includes an 8 ft. spiral hose, a 20 in. spray wand, a flat jet spray nozzle, and a convenient carrying strap. The onboard pump allows the operator to easily pressurize the tank to a maximum pressure of 88 PSI.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.