Concrete Saw 18-in. GX390 Screw Feed Blade Adjustment

  • Mfr # BTCS501

  • Zoro # G122733678


product price: $3,627.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height
45.28 in
Length
51.18 in
Color
Blue
Width
29.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTCS501
Zoro #
G122733678
UPC #
11343014616
Country of Origin
Belgium

Dimensions

Height
45.28 in
Length
51.18 in
Width
29.53 in

Details

Color
Blue
Item
Concrete Saw

Description

The BTCS501 concrete saw provides precise and comfortable cutting, with minimal maintenance. Driven by a 13 HP Honda GX390 engine, this saw has excellent cutting power and rock-solid reliability. This saw features a sealed blade shaft system, which allows for 200 maintenance-free hours of operation without daily greasing of bearings. The blade shaft mounting system is also designed to reduce vibration from the engine, increasing comfort and optimizing performance. The adjustable handles provide a comfortable position near the cutting side, making alignment easier for straighter cuts. For added stability, the right rear wheel can be extended to ensure precision. For dust management, the onboard water tank has a 15 L capacity to keep dust contained while cutting.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.