Zoro Homepage

Early Entry Saw 6-in. GX120 Polyurethane Wheels

  • Mfr # BTCS006EE

  • Zoro # G622733963


product price: $3,684.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Blue
Width
19.09 in
Length
66.93 in
Height
33.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTCS006EE
Zoro #
G622733963
UPC #
11343014623
Country of Origin
Belgium

Dimensions

Width
19.09 in
Length
66.93 in
Height
33.46 in

Details

Color
Blue
Item
Early Entry Saw

Description

The BTCS06EE early entry saw eliminates waiting time by enabling concrete floors to be poured and cut the same day. This saw comes in at a lightweight 88 pounds, and features non-marking polyurethane wheels which allow it to cut just two hours after the concrete floor is finished and set up. Driven by a 3.5 HP Honda GX120 engine, this saw has ample power and rock-solid reliability. The saw uses 6.5 inch blades, and has a maximum cutting depth of 1.5 inches to reduce the risk of cracking. The enclosed blade cover keeps the air clean of dust, and can be upgraded with a vacuum port for added safety.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.