
Finishing Blades 6-in. X 18-in. Standard 1.6mm 46-in.
Mfr # F120416
Zoro # G222733677
product price:Â $48.45
/eaKey Features
Height
2 in
Length
6 in
Color
Silver
Width
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F120416
Zoro #
G222733677
UPC #
11343015170
Country of Origin
Belgium
Dimensions
Height
2 in
Length
6 in
Width
18 in
Details
Item
Trowel Blades
Color
Silver
Description
The Beton Trowel 6 in. by 18 in. finishing blades fit onto 46 in. power trowels to provide a final, smooth finish on concrete floors. These finish blades will fit power trowels from most major manufacturers, and are made from high carbon spring steel for abrasive resistance. The blade bars are machined to fine tolerances, with base blade rivet holes cut and countersunk to ensure perfect assembly with each use.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.