Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finishing Broom 36-in.

  • Mfr # BTCC256

  • Zoro # G422733781


product price: $64.65
/ea

Key Features

Height
8.27 in
Width
12.6 in
Color
Brown
Length
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTCC256
Zoro #
G422733781
UPC #
11343014746
Country of Origin
Belgium

Dimensions

Height
8.27 in
Width
12.6 in
Length
39.37 in

Details

Item
Finishing Broom | 36-in.
Color
Brown

Description

The Beton Trowel finishing broom creates a slip-resistant surface to a concrete floor. This room is 36 in. wide, and features soft bristles that put gentle texture onto a floor that’s been floated and troweled. This broom easily connects to the Beton Trowel BTCC429 extension handle for reach up to 20 ft. across a floor.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.