Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finishing Screed GX35

  • Mfr # BTS35H1

  • Zoro # G922733397


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
21.65 in
Length
27.56 in
Height
24.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTS35H1
Zoro #
G922733397
UPC #
11343014456
Country of Origin
Belgium

Dimensions

Width
21.65 in
Length
27.56 in
Height
24.41 in

Details

Color
Silver
Item
Finishing Screed

Description

The Beton Euroscreed accurately screeds concrete floors using vibration to bring fine material to the surface of the floor. This finishing screed can be fitted with a wide variety of blades, all with curved back edges to aid with easily leveling a floor. The fully adjustable handles provide operator comfort, and custom-tailored control of the machine. This screed uses a reliable Honda GX3 4 stroke engine, with a vertical drive system for gentle take off. The screed is also light weight, and able to float over concrete without roadforms.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.