Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Pan 38-in. 8 BRACKETS (BARIKELL style)

  • Mfr # FP9408NP

  • Zoro # G322733799


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
1 in
Width
37.4 in
Length
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP9408NP
Zoro #
G322733799
UPC #
11343015224
Country of Origin
Belgium

Dimensions

Height
1 in
Width
37.4 in
Length
37.4 in

Details

Color
Silver
Item
Trowel Float Pan

Description

The Beton Trowel 38 in. galvanized float pan fits onto ride-on power trowels to level uneven areas to prepare for final finishing. This 8 bracket float pan is made from 3/32 in. thick galvanized steel, with a curvature to minimize suction to the slab, and maximize movement of the concrete. This float pan is made for Barikell style ride-on power trowels.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.