Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Pan 46-in. 8 BRACKETS

  • Mfr # FP11708NP

  • Zoro # G122733920


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Length
47.24 in
Color
Silver
Width
47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP11708NP
Zoro #
G122733920
UPC #
11343015231
Country of Origin
Belgium

Dimensions

Height
1 in
Length
47.24 in
Width
47.24 in

Details

Item
Trowel Float Pan
Color
Silver

Description

The Beton Trowel 46 in. galvanized float pan fits onto ride-on power trowels to level uneven areas to prepare for final finishing. This 8 bracket float pan is made from 3/32 in. thick galvanized steel, with a curvature to minimize suction to the slab, and maximize movement of the concrete. This float pan is made for Barikell style ride-on power trowels.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.