Zoro Homepage

Float Shoes 10-in. x 14-in. 36-in.

  • Mfr # FS9043

  • Zoro # G922733847


product price: $51.39
/ea

Key Features

Color
Gray
Height
2 in
Width
14 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS9043
Zoro #
G922733847
UPC #
11343015149
Country of Origin
Belgium

Dimensions

Height
2 in
Width
14 in
Length
10 in

Details

Color
Gray
Item
Float Shoes

Description

The Beton Trowel 10 in. by 14 in. float shoes fit onto 36 in. power trowels to compact aggregate for a durable, consistent surface. These float shoes clip onto power trowel finish blades from most major manufacturers, and are made from high carbon spring steel for abrasive resistance. The blade bars are machined to fine tolerances, with base blade rivet holes cut and countersunk to ensure perfect assembly with each use.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.