Zoro Homepage

Forward Plate Compactor 14-in. GX160

  • Mfr # BTPC60H

  • Zoro # G822733473


product price: $1,474.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
28.74 in
Color
Blue
Width
16.14 in
Height
61.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTPC60H
Zoro #
G822733473
UPC #
11343014517
Country of Origin
Belgium

Dimensions

Length
28.74 in
Width
16.14 in
Height
61.81 in

Details

Color
Blue
Item
Forward Plate Compactor

Description

The BPTC70H forward plate compactor is designed for durability, with a cast aluminum guard to protect the clutch, and a ductile iron base for added longevity. This compactor has a fully enclosed frame, which protects the reliable Honda GX160 engine for maximum reliability. The plate covers a 14.1 by 19.6 In. area, providing great coverage, with a travel speed between 65 to 82 feet per minute. It’s even great on slopes up to a 35% climb gradient, and easily maneuverable with its compact design.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.