
Forward Plate Compactor 20-in. GX160 With Water Tank
Mfr # BTPC95H
Zoro # G922733472
product price: $1,972.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width
22.44 in
Length
28.35 in
Height
25.98 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTPC95H
Zoro #
G922733472
UPC #
11343014487
Country of Origin
Belgium
Dimensions
Width
22.44 in
Length
28.35 in
Height
25.98 in
Details
Item
Forward Plate Compactor
Color
Blue
Description
The BTPC95H forward plate compactor is designed for durability, with a cast aluminum guard to protect the clutch, and a ductile iron base for added longevity. This compactor has a fully enclosed frame, which protects the Honda GX160 engine for maximum reliability. The plate covers a 19.6 by 20.8 In. area, providing great coverage, with a travel speed between 65 to 82 feet per minute. It’s even great on slopes up to a 35% climb gradient, and easily handles dry soil with the onboard water tank for spraying loose soil.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.