Fresno Float 48-in. x 5-in. With Broom Complete Pitch Control Head 3x 6-ft. Extension Handles

  • Mfr # BT750056

  • Zoro # G822733732


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
5 in
Color
Blue
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT750056
Zoro #
G822733732
UPC #
11343015040
Country of Origin
Belgium

Dimensions

Width (In.)
5 in
Length (In.)
48 in
Height (In.)
2 in

Details

Color
Blue
Item
Fresno Float

Description

The Beton Trowel 48 in. by 5 in. Fresno float with broom provides a clean final surface to be textured with a broom finish. The worm drive pitch control allows the Fresno float to glide over the floor, so the broom can be pulled back over the level surface for a non-slip texture. This is a great option for expediting final finishing over large floors, eliminating tool marks for a clean broom finish. Three 6 ft. extension handles are included to give the user up to 18 ft. of reach over a concrete floor.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.