
Fresno Float 60-in. x 5-in. With Broom Complete Pitch Control Head 3x 6-ft. Extension Handles
Mfr # BT750057
Zoro # G922733625
product price:Â $544.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
5
Height (In.)
2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT750057
Zoro #
G922733625
UPC #
11343015057
Country of Origin
Belgium
Dimensions
Length (In.)
60
Width (In.)
5
Height (In.)
2 in
Details
Item
Fresno Float
Color
Blue
Description
The Beton Trowel 60 in. by 5 in. Fresno float with broom provides a clean final surface to be textured with a broom finish. The worm drive pitch control allows the Fresno float to glide over the floor, so the broom can be pulled back over the level surface for a non-slip texture. This is a great option for expediting final finishing over large floors, eliminating tool marks for a clean broom finish. Three 6 ft. extension handles are included to give the user up to 18 ft. of reach over a concrete floor.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.