Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Float Pan 24-in. 4 Brackets 90-degress

  • Mfr # FP604

  • Zoro # G322733515


product price: $67.55
/ea

Key Features

Color
Silver
Width
47.24 in
Length
47.24 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP604
Zoro #
G322733515
UPC #
11343015217
Country of Origin
Belgium

Dimensions

Width
47.24 in
Length
47.24 in
Height
1 in

Details

Item
Trowel Float Pan
Color
Silver

Description

The Beton Trowel 24 in. galvanized float pan fits onto 24 in. walk behind power trowels to level uneven areas to prepare for final finishing. This 4 bracket float pan is made from 3/32 in. thick galvanized steel, with a curvature to minimize suction to the slab, and maximize movement of the concrete.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.