Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Rocker Adapter

  • Mfr # BT45R

  • Zoro # G022733778


product price: $35.25
/ea

Key Features

Height
9.06 in
Width
10.63 in
Color
Blue
Length
12.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT45R
Zoro #
G022733778
UPC #
11343015064
Country of Origin
Belgium

Dimensions

Height
9.06 in
Width
10.63 in
Length
12.99 in

Details

Item
Mini Rocker Adapter
Color
Blue

Description

The Beton Trowel mini rocker adapter connects Beton Trowel walking edgers to standard snap-together handles. This adapter easily attaches to all Beton Trowel walking edgers, and provides excellent reach with whatever length of handle the user needs for a concrete floor. The rocking action also provides greater flexibility when leveling edges.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.