Zoro Homepage

Pointed Trowel 20-in. x 4.5-in.

  • Mfr # BT508P

  • Zoro # G622733345


product price: $22.05
/ea

Key Features

Color
Blue
Length (In.)
21.26 in
Width (In.)
12.99 in
Height (In.)
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT508P
Zoro #
G622733345
UPC #
11343014920
Country of Origin
Belgium

Dimensions

Length (In.)
21.26 in
Width (In.)
12.99 in
Height (In.)
17.72 in

Details

Color
Blue
Item
Pointed Trowel

Description

The Beton Trowel 20 in. by 4.5 in. pointed trowel is an excellent tool for giving a professional finish to a concrete floor. This trowel is made from quality spring steel, ensuring shape retention, with ground edges to reduce breakage. With one pointed end and one square, this trowel is excellent for finishing in sharp corners. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The square blade is also riveted to the shank of the grip, ensuring strength for a long service life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.