Port-a-Vibe Concrete Vibrator 1.8-in. GX35

  • Mfr # BT45H

  • Zoro # G922733755


product price: $1,700.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Length
47.24 in
Height
11.81 in
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT45H
Zoro #
G922733755
UPC #
11343014463
Country of Origin
Belgium

Dimensions

Length
47.24 in
Height
11.81 in
Width
11.81 in

Details

Color
Red
Item
Concrete Vibrator

Description

The Beton Trowel Port-a-Vibe is an easily portable concrete vibrator designed for jobsite productivity. The Port-a-Vibe has a 1.8 in. diameter head mounted on a straight, flexible handle, making it easy to keep up with an ongoing pour. A Honda GX35 4 stroke engine powers the concrete vibrator, providing reliable operation with low noise and emissions. This concrete vibrator has a frequency of 9000 vibrations per minute, with a 2.8MM amplitude, providing efficient vibration on the floor. It’s also easy to operate, with throttle controls at the operator’s fingertips.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.