Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Trowel Transporter 2 Wheel

  • Mfr # BT2WIM

  • Zoro # G022733808


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
15.75 in
Color
Black
Height (In.)
11.81 in
Length (In.)
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2WIM
Zoro #
G022733808
UPC #
11343014692
Country of Origin
Belgium

Dimensions

Width (In.)
15.75 in
Height (In.)
11.81 in
Length (In.)
15.75 in

Details

Color
Black
Item
Power Trowel Transporter

Description

The Beton Trowel power trowel transporter makes it simple to move walk-behind power trowels to and from a jobsite. The transporter hooks around the power trowel’s guard ring, so it can be tilted backward onto the wheels. This allows the operator to move the power trowel with the ease of a hand truck. The tires are molded plastic, and the frame is made of powder coated steel.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.