Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Cutter and Bender

  • Mfr # BT58

  • Zoro # G322733409


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Color
Blue
Width
20 in
Overall Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT58
Zoro #
G322733409
UPC #
11343014715
Country of Origin
Belgium

Dimensions

Height
22 in
Width
20 in
Overall Length (In.)
48 in

Details

Color
Blue
Item
Rebar Cutter and Bender

Description

The Beton Trowel rebar cutter and bender is an excellent tool to optimize concrete reinforcement. This tool’s cutting jaws cuts through rebar up to 9/16 in. thick, and are replaceable. The bending tool can put 90 degree and 180 degree bends in rebar, ensuring the correct bend for the job at hand. For stability, the tool can be bolted to a wooden plank to make the job simple.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.