Zoro Homepage

Reversible Plate Compactor 20-in. Yanmar L100 990 lbs.

  • Mfr # BTPC405Y

  • Zoro # G022733891


product price: $14,205.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Blue
Width
20 in
Height
60 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTPC405Y
Zoro #
G022733891
UPC #
11343014555
Country of Origin
Belgium

Dimensions

Width
20 in
Height
60 in
Length
36 in

Details

Color
Blue
Item
Reversible Plate Compactor

Description

The BTPC405Y reversible plate compactor features a hydraulic reversing mechanism, making it easy to maneuver for forward and backward movement. This compact is designed for durability, with a cast aluminum belt guard to protect the clutch, and a ductile iron base for added longevity. This compactor has a fully enclosed frame, which protects the powerful Yanmar L100 diesel engine for maximum reliability. The plate covers a 19.6 by 35.4 In. area, providing excellent coverage, with a travel speed between 65 to 82 feet per minute. It’s even great on slopes up to a 35% climb gradient, and easy to transport with an integrated hoist hook recess.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.