Ride on Power Trowel 36-in. High Rider Honda GX690 Manual Steer
- Mfr # BT900H24TC
- Zoro # G922733694
product price:Â
$
14,442.99
/ea
Key Features
Height (In.)
47.24 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT900H24TC
- Zoro #
- G922733694
- UPC #
- 11343014449
- Country of Origin
- Belgium
Dimensions
- Length (In.)
- 80.71
- Width (In.)
- 43.31
- Height (In.)
- 47.24 in
Details
- Item
- Power Trowel
- Color
- Blue
Description
The BT900H24TC ride on power trowel is an efficient, high-performance floating and finishing machine, powered by a Honda GX690 26 HP engine. This power trowel has a 73 In. operating area, providing a huge area of coverage for large concrete floors. The ergonomic steering controls require minimal effort for great results, including high-speed finishing at 170 RPM thanks to the torque clutch system.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.