Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Pool Trowel 14-in. x 4-in.

  • Mfr # BT351FR

  • Zoro # G522733933


product price: $19.09
/ea

Key Features

Width (In.)
12.99 in
Color
Blue
Length (In.)
16.14 in
Height (In.)
16.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT351FR
Zoro #
G522733933
UPC #
11343014845
Country of Origin
Belgium

Dimensions

Width (In.)
12.99 in
Length (In.)
16.14 in
Height (In.)
16.93 in

Details

Color
Blue
Item
Pool Trowel

Description

The Beton Trowel 14 in. by 4 in. pool trowel is an excellent tool for giving a professional finish to a concrete floor. This trowel is made from quality spring steel, ensuring shape retention, with ground edges to reduce breakage. With all rounded corners, this is a great trowel for general finishing and leveling rounded corners. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The square blade is also riveted to the shank of the grip, ensuring strength for a long service life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.