Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Pool Trowel 16-in. x 4-in.

  • Mfr # BT406FR

  • Zoro # G622733826


product price: $20.55
/ea

Key Features

Height (In.)
16.93 in
Length (In.)
17.72 in
Color
Blue
Width (In.)
12.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT406FR
Zoro #
G622733826
UPC #
11343014852
Country of Origin
Belgium

Dimensions

Height (In.)
16.93 in
Length (In.)
17.72 in
Width (In.)
12.99 in

Details

Item
Pool Trowel
Color
Blue

Description

The Beton Trowel 16 in. by 4 in. pool trowel is an excellent tool for giving a professional finish to a concrete floor. This trowel is made from quality spring steel, ensuring shape retention, with ground edges to reduce breakage. With all rounded corners, this is a great trowel for general finishing and leveling rounded corners. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The square blade is also riveted to the shank of the grip, ensuring strength for a long service life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.