Zoro Homepage

Round / Square End Trowel 16-in. x 4-in.

  • Mfr # BT406RF

  • Zoro # G522733391


product price: $20.55
/ea

Key Features

Length (In.)
17.72 in
Color
Blue
Height (In.)
17.72 in
Width (In.)
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT406RF
Zoro #
G522733391
UPC #
11343014821
Country of Origin
Belgium

Dimensions

Length (In.)
17.72 in
Height (In.)
17.72 in
Width (In.)
13.78 in

Details

Color
Blue
Item
Round / Square End Trowel

Description

The Beton Trowel 16 in. by 4 in. round and square end trowel is an excellent tool for giving a professional finish to a concrete floor. This trowel is made from quality spring steel, ensuring shape retention, with ground edges to reduce breakage. With both square and rounded edges, this trowel is great for finishing square and rounded corners. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The square blade is also riveted to the shank of the grip, ensuring strength for a long service life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.