
Screed Board 10-ft.
Mfr # BT3000S
Zoro # G422733774
product price: $456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
5.91 in
Length
143.7 in
Width
11.81 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT3000S
Zoro #
G422733774
UPC #
11343014661
Country of Origin
Belgium
Dimensions
Height
5.91 in
Length
143.7 in
Width
11.81 in
Details
Item
Screed Board | 10-ft.
Color
White
Description
The Beton Trowel 3000S screed board is 10 ft. in length, and perfect for the BTS35H.1 finishing screed. This screed is light enough at 13 lb. to float over the surface of the concrete floor. The curved back edge helps roll concrete back while in use, making accurate leveling simple.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.