Zoro Homepage

Screed Board 12-ft.

  • Mfr # BT3650S

  • Zoro # G822733749


product price: $553.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
5.91 in
Color
White
Width
11.81 in
Length
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT3650S
Zoro #
G822733749
UPC #
11343014678
Country of Origin
Belgium

Dimensions

Height
5.91 in
Width
11.81 in
Length
143.7 in

Details

Color
White
Item
Screed Board | 12-ft.

Description

The Beton Trowel 3650S screed board is 12 ft. in length, and perfect for the BTS35H.1 finishing screed. This screed is light enough at 16.1 lb. to float over the surface of the concrete floor. The curved back edge helps roll concrete back while in use, making accurate leveling simple.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.