Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screed Board 14-ft.

  • Mfr # BT4250S

  • Zoro # G822733787


product price: $641.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Height
5.91 in
Width
11.81 in
Length
167.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT4250S
Zoro #
G822733787
UPC #
11343014685
Country of Origin
Belgium

Dimensions

Height
5.91 in
Width
11.81 in
Length
167.32 in

Details

Color
White
Item
Screed Board | 14-ft.

Description

The Beton Trowel 4250S screed board is 14 ft. in length, and perfect for the BTS35H.1 finishing screed. This screed is light enough at 19.2 lb. to float over the surface of the concrete floor. The curved back edge helps roll concrete back while in use, making accurate leveling simple.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.