Zoro Homepage

Screed Board 4-ft.

  • Mfr # BT1200S

  • Zoro # G122733876


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
11.81 in
Color
White
Length
47.24 in
Height
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1200S
Zoro #
G122733876
UPC #
11343014647
Country of Origin
Belgium

Dimensions

Width
11.81 in
Length
47.24 in
Height
5.91 in

Details

Item
Screed Board | 4-ft.
Color
White

Description

The Beton Trowel 1200S screed board is 4 ft. in length, and perfect for the BTS35H.1 finishing screed. This screed is light enough at 6.4 lb. to float over the surface of the concrete floor. The curved back edge helps roll concrete back while in use, making accurate leveling simple.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.