Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screed Board 8-ft.

  • Mfr # BT2400S

  • Zoro # G522733384


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Length
94.49 in
Color
White
Width
11.81 in
Height
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2400S
Zoro #
G522733384
UPC #
11343014654
Country of Origin
Belgium

Dimensions

Length
94.49 in
Width
11.81 in
Height
5.91 in

Details

Color
White
Item
Screed Board | 8-ft.

Description

The Beton Trowel 2400S screed board is 8 ft. in length, and perfect for the BTS35H.1 finishing screed. This screed is light enough at 9.7 lb. to float over the surface of the concrete floor. The curved back edge helps roll concrete back while in use, making accurate leveling simple.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.