Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bevel Magnesium Hand Float 16-in. x 3-in.

  • Mfr # BTMF16

  • Zoro # G522733698


product price: $33.79
/ea

Key Features

Height (In.)
7.87 in
Color
Blue
Width (In.)
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTMF16
Zoro #
G522733698
UPC #
11343014876
Country of Origin
Belgium

Dimensions

Height (In.)
7.87 in
Length (In.)
16.93 in
Width (In.)
10.63 in

Details

Color
Blue
Item
Magnesium Hand Float

Description

The Beton Trowel 16 in. by 3 in. magnesium hand float is an excellent tool for leveling a concrete floor before finishing. This float has a magnesium blade, and is light enough to glide along the surface of concrete for hand screeding. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The float is also riveted to the shank of the grip, ensuring strength for a long service life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.