
Square Bevel Magnesium Hand Float 30-in. X 3-in.
Mfr # BTMF30
Zoro # G522733445
product price: $51.39
/eaKey Features
Length (In.)
31.5 in
Width (In.)
10.63 in
Height (In.)
7.87 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTMF30
Zoro #
G522733445
UPC #
11343014890
Country of Origin
Belgium
Dimensions
Length (In.)
31.5 in
Width (In.)
10.63 in
Height (In.)
7.87 in
Details
Item
Magnesium Hand Float
Color
Blue
Description
The Beton Trowel 30 in. by 3 in. magnesium hand float is an excellent tool for leveling a concrete floor before finishing. This float has a magnesium blade, and is light enough to glide along the surface of concrete for hand screeding. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The float is also riveted to the shank of the grip, ensuring strength for a long service life.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.