Zoro Homepage

Surface Prep Scarifier 10-in. GX160

  • Mfr # BTSP10H

  • Zoro # G622733949


product price: $2,756.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length (In.)
31.5 in
Color
Blue
Height (In.)
43.31 in
Width (In.)
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTSP10H
Zoro #
G622733949
UPC #
11343014630
Country of Origin
Belgium

Dimensions

Length (In.)
31.5 in
Height (In.)
43.31 in
Width (In.)
23.62 in

Details

Color
Blue
Item
Surface Prep Scarifier

Description

The BTSP10H surface prep scarifier easily and effectively removes top layers for concrete to prepare the surface. This scarifier is fitted with a reliable 5.5 HP Honda GX160 engine, with anti-vibration mounts on the deck to ensure long engine life. The machine weighs 134 pounds, and comes fitted with tungsten carbide cutters to provide consistent pressure and effective scarifying. Cutter height can be easily adjusted using a fingertip, ensuring ease of operation and correct depth for the job. The cutter cage is heavy duty, and can be easily changed out without special tools.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.