Tamping Rammer GXR100 12-in. x 10-in. 140 lbs.

  • Mfr # BTR60H

  • Zoro # G122733739


product price:  $2,923.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
34.25 in
Length
20.08 in
Color
Blue
Width
16.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTR60H
Zoro #
G122733739
UPC #
11343014579
Country of Origin
Belgium

Dimensions

Height
34.25 in
Length
20.08 in
Width
16.54 in

Details

Item
Tamping Rammer
Color
Blue

Description

The BTR60H tamping rammer is built for reliability and comfort with quality components that are made to last. This rammer is driven by a 4 stroke Honda HX100 engine, with a two stage fuel filter and an air cleaner on the crankcase to ensure reliability in the long term. The 9.8 by 11.8 In. plate provides ample surface compaction, while being easy to maneuver in tight spaces. Operators will be comfortable thanks to the anti-vibration mounts to isolate the handle, and can easily adjust their desired speed with the cast aluminum throttle. All the impact components are precision machined and cast for longevity, and the German-made polyurethane bellow is guaranteed for three years.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.