Tamping Rammer Yanmar L48 12-in. x 11-in. 190 lbs.

  • Mfr # BTR78Y

  • Zoro # G322733751


product price:  $5,462.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Length
22.05 in
Height
36.22 in
Width
18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTR78Y
Zoro #
G322733751
UPC #
11343014593
Country of Origin
Belgium

Dimensions

Length
22.05 in
Height
36.22 in
Width
18.11 in

Details

Color
Blue
Item
Tamping Rammer

Description

The BTR78Y tamping rammer is built for reliability and comfort with quality components that are made to last. This rammer is driven by a 4 stroke Yanmar L48 engine, with a two stage fuel filter and an air cleaner on the crankcase to ensure reliability in the long term. The 11 by 11.8 In. plate provides ample surface compaction, while being easy to maneuver in tight spaces. Operators will be comfortable thanks to the anti-vibration mounts to isolate the handle, and can easily adjust their desired speed with the cast aluminum throttle. All the impact components are precision machined and cast for longevity, and the German-made polyurethane bellow is guaranteed for three years.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.