
Texas Placer Aluminum Head and Handle
Mfr # BT009991H
Zoro # G322733973
product price: $38.19
/eaKey Features
Height (In.)
15.75 in
Length (In.)
72.83 in
Width (In.)
15.75 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT009991H
Zoro #
G322733973
UPC #
11343014739
Country of Origin
Belgium
Dimensions
Height (In.)
15.75 in
Length (In.)
72.83 in
Width (In.)
15.75 in
Details
Item
Texas Placer
Color
Blue
Description
The Beton Trowel Texas placer rapidly pushes and pulls concrete to aid in screeding a floor. This Texas placer has an aluminum blade and handle, keeping weight low while offering excellent leverage for the user. This essential tool makes it easy to level and screed concrete floors.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.