Zoro Homepage

Topping Material Spreader 220 lbs Capacity Independent Axles

  • Mfr # BT2WMS

  • Zoro # G722733740


product price: $1,418.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
27.56 in
Width
31.5 in
Color
Blue
Length
47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2WMS
Zoro #
G722733740
UPC #
11343014722
Country of Origin
Belgium

Dimensions

Height
27.56 in
Width
31.5 in
Length
47.24 in

Details

Item
Topping Material Spreader
Color
Blue

Description

The Beton Trowel topping material saves material cost and enhances safety when adding toppings to concrete floors. This spreader is excellent for hardeners and other toppings, containing up to 220 lb. of material per load. The discharge is adjustable between 2 lb. and 13 lb., ensuring adequate distribution of topping. And since the material discharges low to the ground, the spreader minimizes airborne dust. The hopper blades are driven by the wheel axles, which are independent of each other for ease of maneuvering in tight spaces.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.