Zoro Homepage

Two Handed Hand Tamper Diamond Pattern

  • Mfr # BT16422

  • Zoro # G222733721


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Color
Black
Width
12 in
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT16422
Zoro #
G222733721
UPC #
11343015125
Country of Origin
Belgium

Dimensions

Length
40 in
Width
12 in
Height
45 in

Details

Color
Black
Item
Hand Tamp

Description

The Beton Trowel two handed hand tamper provides even concrete tamping over a wide area. This tamper features a diamond pattern mesh, and effectively forces down aggregate in wet concrete. This tamper covers a 34 in. by 7.5 in. area, making it useful for wide areas, while being narrow enough to tamp concrete steps.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.