
Vibratory Paver Roller GX160
Mfr # BTPR550H
Zoro # G722733917
product price: $2,306.99
/eaKey Features
Width
25.59 in
Length
49.21 in
Height
25.59 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTPR550H
Zoro #
G722733917
UPC #
11343014470
Country of Origin
Belgium
Dimensions
Width
25.59 in
Length
49.21 in
Height
25.59 in
Details
Item
Paver Roller
Color
Blue
Description
The BTPR550H paver roller uses four vibrating rollers to compact foundation, without damaging pavers in the process. This paver roller gently works material into the joints between bricks, pavers, and stone, without cracking or chipping in the process. Driven by a reliable Honda GX160 engine, this roller produces 10.5k Newtons of compaction force, vibrating at a 95 Hz frequency. It’s easy to transport with built-in handholds, and can be parked safely on slopes thanks to the footbrake feature.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.