Zoro Homepage

Walk Behind Roller 28-in. Yanmar L100 Smoth Drum 2000 lbs.

  • Mfr # BTDR700Y

  • Zoro # G922733618


product price: $18,614.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
33.46 in
Height
80.71 in
Length
51.18 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTDR700Y
Zoro #
G922733618
UPC #
11343014562
Country of Origin
Belgium

Dimensions

Width
33.46 in
Height
80.71 in
Length
51.18 in

Details

Color
Blue
Item
Walk Behind Roller

Description

The BTDR700Y walk behind roller uses a powerful diesel engine for mechanical vibration and a hydraulic drive system. This roller features two 25.5 In. wide drums with beveled edges, which is great for compacting asphalt, as well as more granular materials. While vibration is purely mechanical, the hydraulic drive system provides variable working speed for the operator. The roller can move up to 196 feet per minute, and can be parked on slopes using the brake unit at climbing gradients under 30%. The onboard 35-liter water tank optimizes compaction, providing uniform water distribution over the drum in operation.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.