Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Tine Broom 24-in. 3/4-in. Spacing

  • Mfr # BT14852

  • Zoro # G922733748


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
8.27 in
Width
12.6 in
Color
Silver
Length
24.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT14852
Zoro #
G922733748
UPC #
11343014760
Country of Origin
Belgium

Dimensions

Height
8.27 in
Width
12.6 in
Length
24.41 in

Details

Color
Silver
Item
Wire Tine Broom

Description

The Beton Trowel wire tine broom has a 24 in. width, with 3⁄4 in. between each tine. This metal tine broom has steel tines, which provide the needed stiffness for grooving, while remaining flexible for the floor. This broom makes uniform grooves in the concrete’s surface, which is great for roadways, bridges, and ramps for drainage and traction. This brush includes a breaded adaptor to use with the Beton Trowel telescoping extension handle to fit a broad variety of applications.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.