
Betsy Drake DM1047G 30 x 50 in. Three Egrets Door Mat - Large
Mfr # DM1047G
Zoro # G903695973
product price:Â $72.25
/eaKey Features
Size
30 in x 50 in
Printed Image or Message
Three Egrets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DM1047G
Zoro #
G903695973
UPC #
722458018870
Country of Origin
China
Dimensions
Size
30 in x 50 in
Details
Item
Door Mat
Printed Image or Message
Three Egrets
Description
Three Egrets Door Mat - Large
These decorative floor mats are made with a synthetic, low pile washable material that will stand up to years of wear. They have a non-slip rubber backing and feature art made by artists Dick Hamilton and Betsy Drake of Betsy Drake Interiors. All of our items are made in the USA. Our small door mats measure 18" x 26" and our larger mats measure 30" x 50". Enjoy a colorful design that will last for years to come.
Specifications- Size: 30" x 50" & Large
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.