Betsy Drake DM270 Cardinals Door Mat - 18 x 26 in.

  • Mfr # DM270

  • Zoro # G003695576


product price:  $55.25
/ea

Key Features

Size
18 in x 26 in
Printed Image or Message
Cardinals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM270
Zoro #
G003695576
UPC #
709180822371
Country of Origin
China

Dimensions

Size
18 in x 26 in

Details

Item
Door Mat
Printed Image or Message
Cardinals

Description

These Floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing.

Betsy Drake offers Corded Pillows, No Cord Pillows, Floor Mats, Guest Towels, Kitchen Towels, Beach Towels, Garden Flags, Large Flags, Outdoor Wall Hangings, Wall Boards, Shower Curtains, Table Top, Throws&344; Custom Art Program. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.

Specifications
  • Size: 18 x 26 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.