Betsy Drake DM385G 30 x 50 in. Betsys Palms Door Mat

  • Mfr # DM385G

  • Zoro # G803695974


product price:  $72.29
/ea

Key Features

Printed Image or Message
Betsys Palms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM385G
Zoro #
G803695974
UPC #
688474572928
Country of Origin
China

Details

Item
Door Mat
Printed Image or Message
Betsys Palms

Description

Betsys Palms Door Mat

These decorative floor mats are made with a synthetic, low pile washable material that will stand up to years of wear. They have a non-slip rubber backing and feature art made by artists Dick Hamilton and Betsy Drake of Betsy Drake Interiors. All of our items are made in the USA. Our small door mats measure 18" x 26" and our larger mats measure 30" x 50". Enjoy a colorful design that will last for years to come.

Specifications
  • Size: 30" x 50"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.