Betsy Drake DM518G Betsys Chair Doormat 30 x 50

  • Mfr # DM518G

  • Zoro # G803695660


product price:  $99.75
/ea
Free Shipping & Returns

Key Features

Size
30 in x 50 in
Printed Image or Message
Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM518G
Zoro #
G803695660
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in x 50 in

Details

Item
Door Mat
Printed Image or Message
Chair

Description

Features
  • Green Crab Floor Mats
  • These floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing
  • Size - 30 x 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.