Betsy Drake GT642 Pair of Fish Guest Towel - 20 x 20 in.

  • Mfr # GT642

  • Zoro # G503680164


product price:  $26.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GT642
Zoro #
G503680164
UPC #
797132077498
Country of Origin
China

Description

Lovely guest towels measure approximately 20x20. Machine washable and wrinkle free.

Betsy Drake offers Corded Pillows, No Cord Pillows, Floor Mats, Guest Towels, Kitchen Towels, Beach Towels, Garden Flags, Large Flags, Outdoor Wall Hangings, Wall Boards, Shower Curtains, Table Top, Throws&344; Custom Art Program. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.

Specifications
  • Size: 20 x 20 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.