Betsy Drake GT773 20 x 20 in. Red Dragonfly Guest Towel

  • Mfr # GT773

  • Zoro # G903680221


product price:  $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT773
Zoro #
G903680221
UPC #
797132077764
Country of Origin
China

Description

Betsy Drake Interiors is an exclusive line of home decor featuring the original art and designs. The line includes outdoor/indoor pillows, wall art, kitchenwares, tiles, coasters and more. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Lovely guest towels measure 20 x 20 inch. Machine washable and wrinkle free.

Specifications
  • Imprint: Red Dragonfly
  • Size: 20 x 20 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.